Control, Pressure

JOHNSON CONTROLS| Zoro #: G1022637| Mfr #: P70AB-2E

$109.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1022637 Mfr #: P70AB-2E
Switch Type: SPSTCapillary Length (In.): 36
Item: Single Pressure ControlsApplication: For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants
Reset: AutoPressure Connection: 36" Capillary with 1/4" Flare Nut
Limited Knob Adjustment: CutoutConnection: Copper Capillary with 1/4" Flare Nut
Type: Low PressureRange (PSI): (20") to 100
Differential Pressure (PSI): 7 to 50Switch Action: Opens On Low Pressure
Country of Origin (subject to change): Mexico

Product Description

Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with 1/4 Inch Flare Nut, Range 20-100 PSIG, Differential 7-50 PSIG, Switch Action Close High Open Low, Limited Knob Adjustment Cutout, Single Pole, Single Throw

Product Reviews

Save 15%. Sign up for Z-mail.