Control, Pressure

JOHNSON CONTROLS| Zoro #: G0756987| Mfr #: P70DA-1E

$117.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0756987 Mfr #: P70DA-1E
Switch Type: SPSTCapillary Length (In.): 36
Item: Single Pressure ControlsApplication: For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants
Pressure Connection: 36" Capillary with 1/4" Flare NutLimited Knob Adjustment: None
Connection: Copper Capillary with 1/4" Flare NutType: High Pressure
Range (PSI): 50 to 500Differential Pressure (PSI): -
Switch Action: Opens On High PressureReset: Manual
Country of Origin (subject to change): Mexico

Product Description

Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with 1/4 Inch Flare Nut, Range 50-500 PSIG, Differential Lockout Requires Manual Reset PSIG, Switch Action Open High Close Low, Reset Operation Manual, Single Pole, Single Throw

Product Reviews

Save 15%. Sign up for Z-mail.