Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P233A-4-PAC
Zoro #
G7044667
UPC #
-
Country of Origin
Mexico
Dimensions
Width (In.)
2-13/16
Depth (In.)
2
Height (In.)
2-13/16
Details
Differential (In. WC)
0.1
Sample Line Connector
Barbed
Electrical Rating
2.5 Amps @ 120
Mounting Location
Duct
Operating Temp. Range (F)
5 to 140
Application
Low Pressure Differential Pressure Applications
Switch Type
SPDT
Pressure Setting Range (In. WC)
2 to 1.6
Agency Compliance
UL Listed, CSA Certified
Type
HVAC/General Purpose
Item
Differential Air Pressure Switch
Standards
UL listed, CSA Certified
Description
Differential Air Pressure Switch, Application Low Pressure Differential Pressure Applications, Electrical Rating 2.5 Amps @ 120, Standards UL listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.