Dual Pressure Control, 36 In Capillary

JOHNSON CONTROLS| Zoro #: G0898064| Mfr #: P70LB-1E

$186.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0898064 Mfr #: P70LB-1E
Reset Low: AutoItem: Dual Pressure Control
High Pressure Range (PSIG): 100 to 500Switch Type: SPST
Low Pressure Range (PSIG): 20 to 100Low Pressure Differential (PSIG): 7 to 50
Reset High: AutoMounting: Level, Upright Position with the Bellows and Conduit Connection Facing Down
Main Switch Off Time (Sec.): 1-110Voltage: 120/240
Characteristics: Fully Adjustable Through all Pressure Ranges, Minimum Differential, Manual Reset Models are Trip FreeIncludes: 36" Capillary with 1/4" Flare Nut, NEMA 1 Enclosure
High Pressure Differential (PSIG): 55/65Pressure Connection: 36" Capillary with 1/4" Flare Nut
Limited Knob Adjustment: CutoutMain Switch On Time (Sec.): 1-110
Country of Origin (subject to change): Mexico

Product Description

Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG, High Pressure Differential 55/65 PSIG, Low Pressure Differential 7-50 PSIG, Reset Low Auto, Reset High Auto, Pressure Connection 36 In Capillary, Mounting Level, Upright Position with the Bellows and Conduit Connection Facing Down, Main Switch Off Time 1-110 Sec, Main Switch On Time 1-110 Sec, Voltage 120/240, Includes 36 In Capillary with 1/4 In Flare Nut, NEMA 1 Enclosure

Product Reviews

Save 15%. Sign up for Z-mail.