Johnson Controls
Elec Pressure Transducer, -10 to 100 psis
- Zoro #: G7735485
- Mfr #: P499RAPS100C
Key Features
- Item: Pressure Transmitter
- Accuracy: +/-1% of Full Scale
- Intrinsically Safe: No
- For Use With Media Type: Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water
- Series: P499
- Process Connection Size: 1/8 in
- Maximum Pressure: 100 psi
- Minimum Pressure: -10 psi
$162.11
Subtotal: $162.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Johnson Controls #P499RAPS100C Specifications
- Zoro #: G7735485
- Mfr #: P499RAPS100C
- UPC #: 66201131890
- Item: Pressure Transmitter
- Accuracy: +/-1% of Full Scale
- Intrinsically Safe: No
- For Use With Media Type: Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water
- Series: P499
- Process Connection Size: 1/8 in
- Maximum Pressure: 100 psi
- Minimum Pressure: -10 psi
- Housing Material: Stainless Steel
- Process Connection Type: NPT
- IP Rating: IP67
- Fitting Material: Stainless Steel
- Minimum Operating Temperature: -40 Degrees F
- Burst Pressure: 5x Range
- Overall Width: 0.875 in
- Storage Temperature Range: -40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
- Maximum Operating Temperature: 185 Degrees F
- Overpressure: 2x Range
- Pressure Units: psis
- Process Connection Gender: Male
- Standards: UL Listed
- Explosion/Fire Proof: No
- Overall Length: 3.19 in
- Country of Origin (subject to change): Canada
Description
Pressure Transmitter, Minimum Pressure -10 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1 Percent of Full Scale, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 5.0 to 0.25V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel
Reviews of Johnson Controls #P499RAPS100C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI P499RCP-101C
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi P599RCPS101C
- JOHNSON CONTROLS P499Vap-101K Std 0-10Ma P499 P499VAP-10
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi P598RCPSN100C
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi P599VAPS107C
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi P599RCSS101C
- JOHNSON CONTROLS Pressure Trans 0100 Psig, 420 Ma Output P499AAP-101C
- JOHNSON CONTROLS Humidity Transmitter, Wall Mount HT-6703-0N00W
- JOHNSON CONTROLS Temperature Transmitter, 120-70 F T-5002-203
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, G17MEK42EW500#
- ASHCROFT Explosion Proof Transducer, 0 to 5 psi A2XBF0242C25#G
- Johnson Controls Pressure Transducers