Johnson Controls
Elect Press Transdcr Kit, -10 To 100psis
- Zoro #: G7735528
- Mfr #: P499RAPS100K
Hover or click to zoom Tap to zoom
Key Features
- Item: Pressure Transmitter
- Accuracy: +/-1% of Full Scale
- Standards: UL Listed
- Minimum Operating Temperature: -40 Degrees F
- Process Connection Size: 1/8 in
- Overall Width: 0.875 in
- Series: P499
- Overall Length: 3.19 in
$179.17
Subtotal: $179.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Johnson Controls #P499RAPS100K Specifications
- Zoro #: G7735528
- Mfr #: P499RAPS100K
- UPC #: 66201131891
- Item: Pressure Transmitter
- Accuracy: +/-1% of Full Scale
- Standards: UL Listed
- Minimum Operating Temperature: -40 Degrees F
- Process Connection Size: 1/8 in
- Overall Width: 0.875 in
- Series: P499
- Overall Length: 3.19 in
- Burst Pressure: 5x Range
- Process Connection Gender: Male
- IP Rating: IP67
- Maximum Operating Temperature: 185 Degrees F
- Overpressure: 2x Range
- Intrinsically Safe: No
- Explosion/Fire Proof: No
- For Use With Media Type: Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water
- Fitting Material: Stainless Steel
- Maximum Pressure: 100 psi
- Pressure Units: psis
- Process Connection Type: NPT
- Minimum Pressure: -10 psi
- Storage Temperature Range: -40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
- Housing Material: Stainless Steel
- Country of Origin (subject to change): Canada
Description
Pressure Transmitter, Minimum Pressure -10 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1 Percent of Full Scale, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 5.0 to 0.25V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel
Reviews of Johnson Controls #P499RAPS100K
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi P599RCPS105K
- JOHNSON CONTROLS Pressure Trans 0500 Psig, 010 Vdc Output P499VCP-105C
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi P599AAPS107K
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi P599AAPS101C
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 psi P598VAPSN107K
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI P499VCP-105K
- JOHNSON CONTROLS Pressure Trans 0100 Psig, 420 Ma Output P499AAP-101C
- JOHNSON CONTROLS Transducer, 50-150 F, 8" Avg T-5210-1007
- JOHNSON CONTROLS Transducer, 0-100 psig P-5210-1002
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC G17M0115F23000#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0115EW500#
- Johnson Controls Pressure Transducers