Skip to Main Content
customer-service Help
Johnson Controls

Electric Actuator, 125F, 2.5VA

Johnson Controls Electric Actuator, 125F, 2.5VA M9106-AGA-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$80.95
  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating
See full product details
This item ships free.
Total: $80.95

Johnson Controls #M9106-AGA-4 Specifications

  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Floating
  • Torque: 53 in-lb
  • Voltage: 24V AC
  • Shaft Type: Self-Centering Clamping
  • Timing: 60 sec
  • Width: 4 1/4 in
  • Power Consumption: 2.5VA
  • Motor Direction: CW or CCW
  • Depth: 2 11/16 in
  • For Use With: Dampers and Valves
  • Item: Electric Actuator
  • Ambient Temp. Range: 125 Degrees F
  • Includes: Anti Rotation Bracket
  • Stroke Deg.: 90
  • Height: 6 in
  • Electrical Connections: Spade Terminals
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Electric Actuator, Non-Spring Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 53, Stroke Deg. 90, Height (In.) 6, Width (In.) 4-1/4, Depth (In.) 2-11/16, Spade Terminals, Floating, 125, 2.5 VA, Timing (Sec.) 60, Voltage 24 AC, 2.5, Dampers and Valves, Includes Anti Rotation Bracket

Reviews of Johnson Controls #M9106-AGA-4