Skip to Main Content
customer-service Help
Johnson Controls

Electric Actuator, 53 in.-lb.-4 to 125F

Johnson Controls Electric Actuator, 53 in.-lb.-4 to 125F M9106-GGC-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$153.95
  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Proportional
See full product details
This item ships free.
Total: $153.95

Johnson Controls #M9106-GGC-4 Specifications

  • Mounting Type: Direct Mount
  • Spring Return: No
  • Signal Type: Proportional
  • Torque: 53 in-lb
  • Voltage: 24V AC
  • Width: 4 1/4 in
  • Item: Electric Actuator
  • Motor Direction: CW or CCW
  • Stroke Deg.: 90
  • Height: 6 in
  • Shaft Type: Self-Centering Clamping
  • Includes: Anti Rotation Bracket
  • Ambient Temp. Range: -4 Degrees to 125 Degrees F
  • Electrical Connections: Spade Terminals
  • Power Consumption: 3.2VA
  • Timing: 60 sec
  • Switch Type: 2 SPDT
  • Depth: 2 11/16 in
  • For Use With: Dampers and Valves
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Electric Actuator, Non-Spring Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 53, Stroke Deg. 90, Height (In.) 6, Width (In.) 4-1/4, Depth (In.) 2-11/16, Switch Type 2 SPDT, Spade Terminals, Proportional, 125, 3.2 VA, Timing (Sec.) 60, Voltage 24 AC, 3.2, Dampers and Valves, Includes Anti Rotation Bracket

Reviews of Johnson Controls #M9106-GGC-4