Shop Alternate Products
This Product is Discontinued
Johnson Controls
Electric Actuator, 80 in.-lb.-4 to 125F (Discontinued)
Mfr # M9109-GGC-2
Zoro # G6923691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Direct Mount
- Spring Return No
- Signal Type Proportional
- Torque 80 in-lb
- Voltage 24V AC/DC