Skip to Main Content
customer-service Help
Johnson Controls

Electric Actuator, On/Off, 85-264VAC

Johnson Controls Electric Actuator, On/Off, 85-264VAC M9203-BUA-2Z
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$168.79
  • Mounting Type: Direct Mount
  • Spring Return: Yes
  • Signal Type: On/Off
See full product details
This item ships free.
Total: $168.79

Johnson Controls #M9203-BUA-2Z Specifications

  • Mounting Type: Direct Mount
  • Spring Return: Yes
  • Signal Type: On/Off
  • Torque: 27 in-lb
  • Voltage: 85-264V AC
  • Item: Electric Actuator
  • Ambient Temp. Range: -22 Degrees to 140 Degrees F
  • Motor Direction: CW or CCW
  • Includes: Anti Rotation Bracket
  • For Use With: Dampers and Valves
  • Depth: 2 1/4 in
  • Height: 6 3/8 in
  • Stroke Deg.: 90
  • Electrical Connections: Cable
  • Timing: Less than 30 sec
  • Power Consumption: 0.08A
  • Shaft Type: Self-Centering Clamping
  • Width: 3 15/16 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Electric Actuator, Spring-Return, Shaft Type Self-Centering Clamping, Torque (In.-Lbs.) 27, Stroke Deg. 90, Height (In.) 6-3/8, Width (In.) 3-1/4, Depth (In.) 2-1/4, Cable, On/Off, 140, 0.08 A, Timing (Sec.) 75, Voltage 85 to 264 AC, 0.08 A, Dampers and Valves, Includes Anti Rotation Bracket

Reviews of Johnson Controls #M9203-BUA-2Z