Johnson Controls
Electronic Temperature Control, Open/Close on Rise, DIN Rail, SPST
- Zoro #: G6133802
- Mfr #: MS4DR24T-11C
Hover or click to zoom Tap to zoom
Key Features
- Switch Action: Open/Close on Rise
- Voltage: 20 to 30VAC
- Mounting Location: DIN Rail
- Thermostat Switch Type: SPST
- Includes: (2) Mfr. No: A99BB-200C Sensors
- Item: Electronic Temperature Control
- Control Range: 14 Degrees to 140 Degrees F
$445.56
8% off
$406.39
Subtotal: $406.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Johnson Controls #MS4DR24T-11C Specifications
- Zoro #: G6133802
- Mfr #: MS4DR24T-11C
- Switch Action: Open/Close on Rise
- Voltage: 20 to 30VAC
- Mounting Location: DIN Rail
- Thermostat Switch Type: SPST
- Includes: (2) Mfr. No: A99BB-200C Sensors
- Item: Electronic Temperature Control
- Control Range: 14 Degrees to 140 Degrees F
- Country of Origin (subject to change): Italy
Description
Electronic Temperature Control
Reviews of Johnson Controls #MS4DR24T-11C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC P352AB-3C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST A70HA-14C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST A70GA-2C
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A421ABD-02C
- JOHNSON CONTROLS Electronic Temp Control, Mod Low Range, -30 Degrees to 130 Degrees F A350AB-1C
- JOHNSON CONTROLS T22Aaa-1C Line Voltage Wall T22AAA-1C
- JOHNSON CONTROLS Temp Control, Strap On, 40/120 C A19DAC-10C
- JOHNSON CONTROLS W351 Stage Module S351AA-1
- JOHNSON CONTROLS Electronic Temp Sensor, Thermistor Duct A91GAA-2C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F A19ABA-40C
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT T775B2024
- Johnson Controls Thermostats