Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 120VAC
Mfr # A421ABG-02C
Zoro # G0314091
$156.99
9% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120VAC
- Sensor Type A99BB-200C
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F A19ABB-2C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC A19AAC-9C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST A70GA-1C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F A19EBB-1C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall T25A-1C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A28AA-29C
- JOHNSON CONTROLS Remote Bulb Temp Control, 40/120F A19AGA-37C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT T22SEB-1C
- JOHNSON CONTROLS Pressure Display Module, Surface or DIN rail, 5VDC D352AA-2C
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC 6EDY3
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC 3F11-100
- Johnson Controls Thermostats