Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC
- Zoro #: G0314015
- Mfr #: A421GEF-02C
Hover or click to zoom Tap to zoom
Key Features
- Switch Action: Open/Close on Rise
- Voltage: 24VAC
- Sensor Type: A99
- Differential: 1 Degrees to 30 Degrees F
- Display Type: LCD
- Number of Relay Inputs: 1
- Switch Type: SPDT
- Color: Gray
$181.49
5% off
$172.42
Subtotal: $172.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Johnson Controls #A421GEF-02C Specifications
- Zoro #: G0314015
- Mfr #: A421GEF-02C
- Switch Action: Open/Close on Rise
- Voltage: 24VAC
- Sensor Type: A99
- Differential: 1 Degrees to 30 Degrees F
- Display Type: LCD
- Number of Relay Inputs: 1
- Switch Type: SPDT
- Color: Gray
- Width: 2 3/8 in
- Height: 5 in
- Agency Compliance: C-UL listed, UL
- Sensing Bulb Dia.: 1/4 in
- Sensing Bulb Length: 2 in
- Standards: UL, C-UL listed
- Includes: (1) Mfr. No: A99BB-200C Temperature Sensor with 6 ft. 7-1/5 in. (2.0 m) Cable
- Control Range: -40 Degrees to 212 Degrees F
- Full Load Amps @ 240VAC: 8 A
- Thermostat Switch Type: SPDT
- Item: Electronic Temperature Control
- For Use With: Suitable for Temperature Control in Heating, Cooling Applications
- Full Load Amps @ 120VAC: 16 A
- Features: Removable Sensor with Screw Terminals, Keypad Lock Out, Sensor Failure, Adjustable Anti Short Cycle Delay
- Voltage Range: 24V AC
- Number of Relay Outputs: 1
- Enclosure Type: NEMA 4X
- Display Size: 1.5 x .5 sq in
- Depth: 2 3/8 in
- Display Color: Black/White
- Contact Rating Resistive @ 120V: 15A
- Number of Switches: 1
- Input Voltage: 24VAC
- Contact Rating Resistive @ 277V: 10A
- Contact Rating Resistive @ 240V: 10A
- Country of Origin (subject to change): Mexico
Description
Electronic Temperature Control, Switch Type SPDT, Switch Action Open/Close on Rise, Voltage Range 24V AC, Control Range -40 Degrees to 212 Degrees F, Differential 1 Degrees to 30 Degrees F, Number of Relay Inputs 1, Number of Relay Outputs 1, Full Load Amps @ 120VAC 16 A, Full Load Amps @ 240VAC 8 A, Sensor Type A99, Sensing Bulb Dia. 1/4 in, Sensing Bulb Length 2 in, Enclosure Type NEMA 4X, Height 5 in, Width 2 3/8 in, Depth 2 3/8 in, Color Gray, Standards UL, C-UL listed
Reviews of Johnson Controls #A421GEF-02C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A28AA-28C
- JOHNSON CONTROLS T-4000-2142 Beige Plastic T-4000-214
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Fall, SPDT A19AAF-4C
- JOHNSON CONTROLS Two Stage Temp Control, 40/120F, 6In Cap, Two-Stage, Two-SPDT Switches A28MA-1C
- JOHNSON CONTROLS Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F T46SDA-1C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC A19EAF-2C
- JOHNSON CONTROLS Line Voltage Wall Thermostat, Wall, 40 Degrees F to 90 Degrees F T22ABC-3
- JOHNSON CONTROLS Electronic Temp Sensor, Thermistor Duct A91GAA-2C
- JOHNSON CONTROLS Temp Control, Strap On, 40/120 C A19DAC-9C
- JOHNSON CONTROLS Control Module, -50 Degrees to 360 Degrees F, 24VAC C450CRN-1C
- HONEYWELL Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC TL7235A1003
- Johnson Controls Thermostats