Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

SPDT Float Switch 120V-230V

  • Zoro #: G0081350
  • Mfr #: F263MAC-V01C

$295.78

Details
  • Float Dia. (In.): 1
  • For Use With: indoor or outdoor closed tanks to maintain liquid levels
  • Mounting Bracket Material: brass
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Johnson Controls #F263MAC-V01C Specifications

  • Zoro #: G0081350
  • Mfr #: F263MAC-V01C
Float Dia. (In.): 1 For Use With: indoor or outdoor closed tanks to maintain liquid levels
Mounting Bracket Material: brass Max. Pressure: 100 psi
HP @ 1 Phase - 115V: 1 HP @ 1 Phase - 230V: 1
Wire Lead: No Width: 2-3/4"
VA Rating: 720 VA @ 120 VAC Switch Type: SPDT
Max. Pressure (PSI): 100 Agency Compliance: UL, CE, C-Tick
Stem Material: brass Connection: 1 in. 11-1/2 NPT Threads
Length: 4" Voltage: 120V-230V
Operation: Provides control where liquid levels rise and fall Item: Float Switch
Body Material: plastic Mounts: Mounting to sensed media vessel/orientation
Float Material: Copper Stem Length (In.): 10-5/8
Height: 4" Float Length (In.): 5-13/16"
Type: Float Series: F263
Country of Origin (subject to change): Mexico

Description

F263 Series liquid level float switches are ruggedly engineered to maintain levels in indoor or outdoor closed tanks that hold water or other nonhazardous liquids. When liquid tank level rises above or falls below the required level, a single-pole double-throw (SPDT) switch closes one circuit and opens a second. Viton® diaphragms handle fluid lines carrying treated water, chlorinated water, or other nonhazardous fluids. The Type 4 (NEMA) Enclosure allows for use in indoor or outdoor applications. // Float Switch, Voltage 120V-230V, F263, HP @ 1 Phase - 115V 1, HP @ 1 Phase - 230V 1, Float Length (In.) 5-13/16 In., Length 4 In., Width 2-3/4 In., Height 4 In., Float Dia. (In.) 1, VA Rating 720 VA @ 120 VAC, Max. Pressure (PSI) 100, Stem Length (In.) 10-5/8, Stem Material brass, Mounting to sensed media vessel/orientation, For Use With indoor or outdoor closed tanks to maintain liquid levels, Body Material plastic, Mounting Bracket Material brass, Wire Lead No, Agency Compliance UL, CE, C-Tick

Reviews of Johnson Controls #F263MAC-V01C