Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1" MNPT SPDT Flow Switch 24V-230V 760 gpm

  • Zoro #: G0081341
  • Mfr #: F261KAH-V01C

$114.32

Details
  • For Use With: liquids
  • Max. Pressure: 290 psi
  • Switch Type: SPDT
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Johnson Controls #F261KAH-V01C Specifications

  • Zoro #: G0081341
  • Mfr #: F261KAH-V01C
For Use With: liquids Max. Pressure: 290 psi
Switch Type: SPDT Max. Fluid Temp. (F): 250 Degrees
Item: Flow Switch Min. Flow Rate (GPM): 2.5
Max. Ambient Temp. (F): 140 Degrees Compliance: UL, CE, RCM Compliant
Wetted Materials: Viton Max. Flow GPM: 760
Voltage: 24V-230V Type: Standard Flow
Min. Ambient Temp. (F): -40 Degrees Max. Pressure (PSI): 290
Connection Size (In.): 1 MNPT Min. Fluid Temp. (F): -20 Degrees
Body Material: Plastic with Stainless Steel Paddle Application: F261 Series Flow Switches Respond to Fluid Flow inLines Carrying Water, Ethylene Glycol, or OtherNonhazardous Fluids. These Models Also Work inApplications with Swimming Pool Water and LubricatingOils.
Float Switch Contact Form: SPDT Flow Rate: 2.5 gpm to 760 gpm
Max. HP: 1 Switch Enclosure: NEMA 3R
Contact Rating: 16A @ 120VAC - Full Load Country of Origin (subject to change): Mexico

Description

F261 Series fluid flow switches respond to movement in lines carrying water, ethylene glycol, or other nonhazardous fluids. Viton® diaphragms handle fluid lines carrying treated water, chlorinated water, or other nonhazardous fluids. The Type 3R (NEMA) Enclosure allows for use in indoor or outdoor applications. Features include (uninstalled) stainless steel paddles, lock-tooth washer, and more. // Here is some additional information about Johnson Controls Flow Switch. Body Material: Plastic with Stainless Steel Paddle, Voltage: 24V-230V, Float Switch Contact Form: SPDT.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Johnson Controls #F261KAH-V01C