Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm

  • Zoro #: G0093217
  • Mfr #: F261KEH-V01C

$140.18

Details
  • Min. Fluid Temp. (F): -20
  • Body Material: Plastic with Stainless Steel Paddle
  • Switch Type: SPDT
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Johnson Controls #F261KEH-V01C Specifications

  • Zoro #: G0093217
  • Mfr #: F261KEH-V01C
Min. Fluid Temp. (F): -20 Body Material: Plastic with Stainless Steel Paddle
Switch Type: SPDT Max. Flow GPM: 17
Max. Fluid Temp. (F): 250 Type: Low Flow
For Use With: liquids Compliance: UL, CE, RCM Compliant
Contact Rating: 16A @ 120VAC - Full Load Switch Enclosure: NEMA 3R
Voltage: 24V-230V Max. Pressure (PSI): 290
Min. Flow Rate (GPM): 0.6 Float Switch Contact Form: SPDT
Max. Pressure: 290 psi Max. Ambient Temp. (F): 140
Connection Size (In.): 1/2 FNPT Wetted Materials: Viton
Flow Rate: 0.6 gpm to 17 gpm Max. HP: 1
Item: Flow Switch Min. Ambient Temp. (F): -40
Application: F261 Series Flow Switches Respond to Fluid Flow inLines Carrying Water, Ethylene Glycol, or OtherNonhazardous Fluids. These Models Also Work inApplications with Swimming Pool Water and LubricatingOils. Country of Origin (subject to change): Mexico

Description

Here is some additional information about Johnson Controls Flow Switch. Body Material: Plastic with Stainless Steel Paddle, Voltage: 24V-230V, Float Switch Contact Form: SPDT.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Johnson Controls #F261KEH-V01C