Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" MNPT SPDT Flow Switch 24V-230V 760 gpm

  • Zoro #: G0081335
  • Mfr #: F261MAH-V01C

$173.22

  • Min. Fluid Temp. (F): -20
  • Float Switch Contact Form: SPDT
  • Max. Ambient Temp. (F): 140
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Johnson Controls #F261MAH-V01C Specifications

  • Zoro #: G0081335
  • Mfr #: F261MAH-V01C
Min. Fluid Temp. (F): -20 Float Switch Contact Form: SPDT
Max. Ambient Temp. (F): 140 Min. Ambient Temp. (F): -40
Wetted Materials: Viton Contact Rating: 16A @ 120VAC - Full Load
Switch Type: SPDT Max. Pressure: 290 psi
For Use With: liquids Max. Pressure (PSI): 290
Flow Rate: 2.5 gpm to 760 gpm Body Material: Plastic with Stainless Steel Paddle
Max. HP: 1 Voltage: 24V-230V
Application: F261 Series Flow Switches Respond to Fluid Flow inLines Carrying Water, Ethylene Glycol, or OtherNonhazardous Fluids. These Models Also Work inApplications with Swimming Pool Water and LubricatingOils. Max. Flow GPM: 760
Compliance: UL, CE, RCM Compliant Item: Flow Switch
Type: Standard Flow Min. Flow Rate (GPM): 2.5
Switch Enclosure: NEMA 4 Max. Fluid Temp. (F): 250
Connection Size (In.): 1 MNPT Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

F261 Series fluid flow switches respond to movement in lines carrying water, ethylene glycol, or other nonhazardous fluids. Viton® diaphragms handle fluid lines carrying treated water, chlorinated water, or other nonhazardous fluids. The Type 4 (NEMA) Enclosure allows for use in indoor or outdoor applications. Features include (uninstalled) stainless steel paddles, lock-tooth washer, and more. // Take a look at the features for Johnson Controls Flow Switch. Body Material: Plastic with Stainless Steel Paddle, Voltage: 24V-230V, Float Switch Contact Form: SPDT.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Johnson Controls #F261MAH-V01C