Johnson Controls
Humidity Sensor, Duct, Tan
Mfr # HE-69S30NP-0
Zoro # G4315805
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Test and Calibration Equipment Certificate of Calibration Conformance
- Color Tan
- Voltage 14 V DC, 20 V AC, 30 V AC, 30 V DC
- Operating Temp. Range (F) -40 to 150
Explore More Products
- JOHNSON CONTROLS Network Sensor, White, Logo NSB8BHN240-0
- JOHNSON CONTROLS Network Sensor, CO2, White, Logo NSB8BTC240-0
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal TE-6315M-1
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm, Duct Plastic 8' TE-6351P-1
- JOHNSON CONTROLS Power Module, Gray C450YNN-1C
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo NSB8BTN041-0
- JOHNSON CONTROLS Network Sensor, Black, LOGO NSB8BPN242-0
- JOHNSON CONTROLS Remote Mounting Kit, 6 1/2in H, 3 5/8in L M9203-100
- JOHNSON CONTROLS Outdoor Air, 3", 1K pt., Outdoor TE-6353P-1
- TEMPCO 120/240V 1650W Thermostat TEB30011
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' TE-631GM-1
- Johnson Controls Thermostats