Hot Water Control, SPDT

JOHNSON CONTROLS |Zoro #: G1597032|Mfr #: A19DAC-1E

$65.15 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1597032 Mfr #: A19DAC-1E
Switch Action: Open/Close on Temp. RiseSwitch Type: SPDT
Item: Strap On Hot Water ControlControl Type: High-Limit, Low-Limit, Circulator
Height (In.): 4-7/16Contact Rating @ 120V (A): 10
Application: For High Temperature Control or Low Temperature ControlDifferential (Deg. F): 10
Temp. Setting Range (F): 100 to 240Width (In.): 2-5/32
Depth (In.): 2-13/16Contact Rating @ 240V (A): 6
Country of Origin (subject to change): Mexico

Product Description

Hot Water Control, Height 4 7/16 In., Width 2 5/32 In., Depth 2 13/16 In., Switch Action SPDT, Strap On, Temp. Setting Range 100-240 F, Differential 10F, SPDT open on Temperature Rise or Temperature Fall Control, Contact Rating @ 240V 6 A, For High Temperature Control or Low Temperature Control, Contact Rating @ 120V 10 A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15% when you sign up for Z-mail.