Gift buying made easy: Shop Zoro.com Gift Certificates

Line Voltage Mechanical Thermostat, Commercial and Residential, 24 to 240VAC

JOHNSON CONTROLS| Zoro #: G0310755| Mfr #: T26T-3E

$114.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0310755 Mfr #: T26T-3E
Pilot Duty Contacts (VA): 125VAItem: Line Volt Mechanical Tstat
Switch Type: SPDTSwitch Action: Open/Close on Rise
Number of Switches: 1Color: Tan
Application: Commercial and ResidentialVoltage Range: 24 to 240VAC
Inductive Amps @ 208V: 9.2ACooling Full Load @ 120V: 8A
Cooling Locked Rotor @ 120V: 48AFull Load Amps @ 120V: 15A
Features: MultipurposeInput Voltage: -
Inductive Amps @ 240V: 8ADepth: 2-7/8"
Control Range: 40 Degrees to 90 Degrees FInductive Amps @ 120V: 16A
Resistive Amps @ 208VAC: 22ADifferential: 3 Degrees F
Cooling Full Load @ 240V: 8AWidth: 3"
Cooling Locked Rotor @ 240V: 48AHeight: 4-11/16"
Full Load Amps @ 240VAC: 8AContact Rating Resistive @ 277V: 22A
Contact Rating Resistive @ 240V: 22AFull Load Amps: -
Contact Rating Resistive @ 120V: 22ACountry of Origin (subject to change): Mexico

Product Description

Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control Range 40 Degrees to 90 Degrees F, Differential 3 Degrees F, Height 4-11/16 In., Width 3 In., Depth 2-7/8 In., For Use With Unit Heaters, Fan Coils, Unitary Coolers and Cooling Equipment, Color Tan, -, 24 to 240VAC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews