Johnson Controls
Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST
Mfr # A70HA-1C
Zoro # G5061865
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 600V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 5 Degrees F
- Number of Relay Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A70HA-1C
- Zoro # G5061865
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 4 in |
Height | 3 1/4 in |
Sensing Bulb Dia. | 1/8 in |
Capillary Length | 20 ft |
Depth | 2 3/32 in |
Capillary Length/Bulb Diameter | 20 ft Capillary, 20 ft x 1/8 in Bulb |
Overall Depth | 2 1/8 in |
Bulb Length | 20 ft |
Overall Width | 4 in |
Overall Height | 3 1/4 in |
Bulb Diameter | 1/8 in |
Mounting Hole Diameter | 1/4 in, 3/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 15 Degrees to 55 Degrees F, Thermostat Voltage 120 to 600VAC, Full Load Amps @ 120VAC 16A Main, 6A Aux, Full Load Amps @ 240VAC 8A Main, 3A Aux, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 5 Degrees F, Height 3-1/4 In., Width 4 In., Depth 2-3/32 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 125 FT Length (FFRG15-125)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Obround, PK 2 (T180-11X15X1-1/4OB-PK2)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80036-40)
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. (TSP02080)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-36C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABT-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAF-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26A-14C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)