Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT
- Zoro #: G5063082
- Mfr #: A19AGC-77C
Hover or click to zoom Tap to zoom
Key Features
- Switch Action: Open/Close on Rise
- Sensor Type: Bulb
- Differential: 3 Degrees F
- Number of Relay Inputs: 1
- Thermostat Control Range: -30 Degrees to 100 Degrees F
- Switch Type: SPDT
- Color: Gray
- Width: 2 1/8 in
$50.81
Subtotal: $50.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Johnson Controls #A19AGC-77C Specifications
- Zoro #: G5063082
- Mfr #: A19AGC-77C
- Switch Action: Open/Close on Rise
- Sensor Type: Bulb
- Differential: 3 Degrees F
- Number of Relay Inputs: 1
- Thermostat Control Range: -30 Degrees to 100 Degrees F
- Switch Type: SPDT
- Color: Gray
- Width: 2 1/8 in
- Height: 4 3/8 in
- Inductive Amps @ 240V: 8 A
- Number of Switches: 1
- Standards: UL E6688; CSA LR948/4813 02
- Inductive Amps @ 120V: 16 A
- Inductive Amps @ 208V: 9.2 A
- Thermostat Programmable: No
- Contact Rating Resistive @ 277V: 22 A
- Full Load Amps @ 120VAC: 16 A
- Sensing Bulb Dia.: 3/8 in
- Thermostat Switch Type: SPDT
- Remote Sensing Bulb Included: Yes
- Mounting Type: Flat Surface
- Sensing Bulb Length: 3 in
- Thermostat Item: Line Voltage Mechanical Thermostat
- Contact Rating Resistive @ 240V: 22 A
- Full Load Amps @ 240VAC: 8 A
- Temp. Sensitivity: +/-2 Degrees F
- Thermostat Heating/Cooling: Heating/Cooling
- Remote Sensing Capability: Yes
- Contact Rating Resistive @ 120V: 22 A
- Depth: 1 13/16 in
- Locked Rotor Amps @ 240V: 48 A
- Enclosure Type: Galvanized/Steel
- Thermostat Voltage: 120 to 277V AC
- Item: Line Volt Mechanical Tstat
- Resistive Amps @ 208VAC: 22 A
- Locked Rotor Amps @ 120V: 96 A
- Capillary Length: 24 in
- Pilot Duty Contacts (VA): 125 VA
- Number of Relay Outputs: 1
- Full Load Amps @ 240V AC: 8 A
- Temperature Differential: 3 Degrees F
- Pilot Duty Rating: 125 VA
- Switch Type/Action: SPDT, Open/Close on Rise
- Overall Depth: 1 3/4 in
- Capillary Length/Bulb Diameter: 2 ft Capillary, 3 in x 3/8 in Bulb
- Overall Height: 4 1/2 in
- Temperature Sensitivity: +/-2 Degrees F
- Bulb Length: 3 in
- Overall Width: 2 1/4 in
- Number of Poles: 1
- Bulb Diameter: 1/2 in
- Resistive Amps @ 208V AC: 22 A
- Temperature Scale: Fahrenheit
- Enclosure Color: Gray
- Enclosure Material: Steel
- Full Load Amps @ 120V AC: 16 A
- Maximum Control Temperature: 100 Degrees F
- Sensor Location: Remote
- Minimum Operating Temperature: -35 Degrees F
- Temperature Control Range: -30 Degrees to 100 Degrees F
- Contact Rating: 120V AC, 240V AC, 277V AC
- Maximum Operating Temperature: 140 Degrees F
- Differential Type: Fixed
- Minimum Control Temperature: -30 Degrees F
- Country of Origin (subject to change): Mexico
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3 Degrees F, Height 4-3/8 In.
Reviews of Johnson Controls #A19AGC-77C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JOHNSON CONTROLS T25A-1C Line Voltage Wall T25A-1C
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A421ABC-03C
- JOHNSON CONTROLS Portable Heating Thermostat, Open on Rise, SPST A19BAG-1E
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A421AET-01C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Closed, wall, SPST T22JCC-1C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A19BAC-3C
- JOHNSON CONTROLS Line Voltage Wall Thermostat, wall, 40 Degrees F to 90 Degrees F T26S-22
- JOHNSON CONTROLS Remote Bulb Temp Control, 30/50 F A19AGD-7C
- JOHNSON CONTROLS Line Voltage Wall Thermostat, Wall, 40 Degrees F to 90 Degrees F T22JAA-1
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V S350PQ-1C
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT ETC-111000-000
- Johnson Controls Thermostats