- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Low Voltage Thermostats
- /
- Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired
Shop Alternate Products
This Product is Discontinued
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (Discontinued)
Mfr # TEC3023-14-000
Zoro # G2973346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Stages Heat 2
- Color White
- Stages Cool 2
- Power Method Hardwired
- Programs per Week 7 or Nonprogrammable
Customers Also Purchased
- Brand Johnson Controls
-
MFR #
TEC3023-14-000
-
Zoro #
G2973346
- UPC # 662011736264
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 1 7/16 in |
Overall Width | 5 5/8 in |
Overall Height | 4 3/4 in |
Details
Item | Low Voltage Thermostat |
Stages Heat | 2 |
Color | White |
Stages Cool | 2 |
Power Method | Hardwired |
Programs per Week | 7 or Nonprogrammable |
Terminal Designations | B1, B2, COS, R, SEN |
Temporary Program Override | Yes |
WiFi Capability | No |
Humidification Control | Yes |
Dehumidification Control | Yes |
Temperature Limiting | Yes |
Temporary Temperature Hold | Yes |
Temp. Settings per Day | 0 |
Number of Heating Stages - Heat Pump System | 2 |
Number of Relay Outputs | 1 |
Filter Change Reminder | Yes |
Wireless System Compatibility | Facility Explorer, Metasys, Verasys |
Application | Heat and Cool |
Maximum Operating Humidity | 80 % |
Compatible System Type | Fan Coil Units, Zoning Systems |
Wireless | Hardwired |
Housing Color | White |
Temperature settings per day | 0 |
Number of Relay Inputs/Outputs | 1 / 1 |
Enclosure Color | White |
Remote Control Functions | Temperature Control |
Backlit Screen | Yes |
Smart Connectivity | No Connectivity |
Humidification/Dehumidification Control | Yes, Yes |
Operating Temperature Range | 32 Degrees F to 122 Degrees F |
Frequency | 50 Hz, 60 Hz |
Temperature Adjustment | Proportional |
Minimum Operating Temperature | 32 Degrees F |
Temperature Control Range | 40 Degrees F to 90 Degrees F, 54 Degrees F to 100 Degrees F |
Minimum Temperature Control | 40 Degrees F |
Sensor Location | Built-In |
Compatible with Building Automation Systems | Yes |
Contact Rating | 19V AC to 30V AC |
Number of Heating Stages - Conventional System | 2 |
Thermostat Type | Low Voltage |
Temperature Scale | Fahrenheit/Celsius |
Temperature Sensitivity | +/- 0.9 Degrees F |
Operating Humidity Range | +/-5% RH from 20% to 80% RH |
Programming Capability | 7-Day, Not Programmable |
Maximum Operating Temperature | 122 Degrees F |
Network Protocol Compatibility | BACnet MS/TP, N2 |
Number of Cooling Stages - Heat Pump System | 2 |
Maximum Temperature Control | 100 Degrees F |
Battery Type | Hardwired |
Number of Relay Inputs | 1 |
Includes Batteries | No |
Number of Pipes | 2 |
System Settings | Auto-Heat-Cool-Off |
Amperage | 1 A |
Electrical Connection Type | Hardwired |
Fan Settings | High-Med-Low-Auto-Quiet |
Minimum Operating Humidity | 20 % |
Backlit Type | Touch Activated |
Description
BACnet MS/TP Tstat,Hardwired,Fan Coil