- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Low Voltage Thermostats
- /
- Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired
Shop Alternate Products
This Product is Discontinued
Johnson Controls
Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (Discontinued)
Mfr # TEC3331-13-000
Zoro # G2978018
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 19 to 30V AC
- Stages Heat 2
- Color Black
- Stages Cool 2
- Dual Transformer Compatible No
Customers Also Purchased
- Brand Johnson Controls
-
MFR #
TEC3331-13-000
-
Zoro #
G2978018
- UPC # 662011741862
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Overall Height | 4 3/4 in |
Overall Depth | 1 7/16 in |
Overall Width | 5 5/8 in |
Details
Item | Low Voltage Thermostat |
Voltage | 19 to 30V AC |
Stages Heat | 2 |
Color | Black |
Stages Cool | 2 |
Dual Transformer Compatible | No |
Power Method | Hardwired |
Programs per Week | 7 or Nonprogrammable |
Terminal Designations | B1, B2, COS, R, SEN |
Stages | 2H/2C Conventional, 3H/2C Heat Pump |
Display Type | Digital |
Dehumidification Control | No |
Standards | BACnet International, CE, FCC Compliant to CFR 47, RCM Mark, Transmission Complies with FCC Part 15.247, UL Listed, UL60730 |
Occupancy Sensor | Compatible with Occupancy Sensor |
Includes | USB Port Configuration |
Key Pad Lockout | Yes |
Humidification Control | Yes |
Temp. Settings per Day | 0 |
WiFi Capability | No |
Control Type | Touch Screen |
Fan Settings | Hi-Med-Low-Auto |
Number of Heating Stages - Conventional System | 2 |
Mounting Direction | Horizontal |
Maximum Temperature Control | 100 Degrees F |
Backlit Screen | Yes |
Number of Zones | 1 |
Differential Type | Adjustable |
Application | Heat and Cool |
Amazon Alexa Compatible | No |
Number of Heating Stages - Heat Pump System | 3 |
Number of Relay Inputs | 1 |
Smart Capabilities | Occupancy Sensing |
Includes Positive Off | Yes |
Mounting Direction/Shape | Horizontal |
Temperature Readout | Yes |
Temperature Scale | Fahrenheit/Celsius |
Programming Capability | 7-Day |
System Settings | Auto-Cool-Heat-Off |
Smart Connectivity | No Connectivity |
Frequency | 50 Hz, 60 Hz |
Number of Relay Outputs | 1 |
Temperature Control Range | 40 Degrees F to 90 Degrees F |
Thermostat Type | Low Voltage |
Number of Cooling Stages - Conventional System | 2 |
Changeover Type | Automatic |
Application/Stages | Heat and Cool; 2H/2C Conventional, 3H/2C Heat Pump |
Temperature Sensitivity | +/-0.9 Degrees F |
Number of Cooling Stages - Heat Pump System | 2 |
Minimum Temperature Control | 40 Degrees F |
Temperature Differential | 1 Degrees F |
Compatible System Type | RTUs |
Shape | Rectangle |
Electrical Connection Type | Hardwired |
Temperature settings per day | 0 |
Operating Humidity Range | +/-5% RH from 20% to 80% RH |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, RTUs, Touch Screen, Dehumidification Control No, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Hi-Med-Low-Auto, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 40 Degrees F, Maximum Temperature Control 100 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2, Number of Heating Stages - Conventional System 2