Shop Alternate Products
This Product is Discontinued
Johnson Controls
Electric Actuator, 53 in.-lb., -4 to 125 (Discontinued)
Mfr # M9106-AGA-2
Zoro # G5080284
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Direct Mount
- Spring Return No
- Signal Type Floating
- Torque 53 in-lb
- Voltage 24V AC