Johnson Controls
Electric Actuator, 24 to 57 sec.24VAC/DC
Mfr # M9220-BGC-3
Zoro # G5076565
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 177 in-lb
- Voltage 24V AC/DC
Explore More Products
- JOHNSON CONTROLS Damper Actuator, 310 in.-lb. Torque M9335-HGA-2
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 M9124-GGA-2
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 M9116-GGA-2
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC M9220-BAC-3
- JOHNSON CONTROLS Electric Actuator, Cable, Floating M9104-AGP-2S
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. M9108-AGC-2
- JOHNSON CONTROLS Electric Actuator, On/Off, 85-264VAC M9203-BUA-2
- JOHNSON CONTROLS M9220-Agc-3 24V Actuator On/Off M9220-AGC-
- JOHNSON CONTROLS Electric Actuator, 150 sec. M9208-AGC-3
- HONEYWELL M9174B1027 120V Valve/Damper M9174B1027
- HONEYWELL Mn7505A2001 24Vac/Dc Modulating, MN7505A200
- Johnson Controls Actuators and Damper Motors