Oil Safety Control

JOHNSON CONTROLS| Zoro #: G2003041| Mfr #: P128AA-17E

$157.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003041 Mfr #: P128AA-17E
Voltage: 120/240Item: Lube Oil Safety Control
Type: ElectromechanicalPressure Range (PSI): 8 to 70
Pressure Range (PSI): 8 to 70Time Delay (Sec.): 120
Pressure Connection: 1/4" Male FlareCountry of Origin (subject to change): Mexico

Product Description

Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) 8 to 70, Time Delay (Sec.) 120, Voltage 120/240, Pressure Connection 1/4 In. Male Flare, Capillary Length (In.) -For Use With R- 12, R-22, R-134A, R-502 and Other Non Corrosive Refrigerants
Save 15%. Sign up for Z-mail.