Oil Safety Control

JOHNSON CONTROLS| Zoro #: G0575583| Mfr #: P28AA-1E

$368.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0575583 Mfr #: P28AA-1E
Voltage: 120/240Item: Lube Oil Safety Control
Pressure Range (PSI): 8 to 70Type: Electromechanical
Capillary Length (In.): 36Pressure Range (PSI): 8 to 70
Time Delay (Sec.): 90Pressure Connection: 1/4" Flare Nut
Country of Origin (subject to change): Mexico

Product Description

Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) 8 to 70, Time Delay (Sec.) 90, Voltage 120/240, Pressure Connection 1/4 In. Flare Nut, Capillary Length (In.) 36For Use With R- 12, R-22, R-134A, R-502 and Other Non Corrosive Refrigerants

Product Reviews

Save 15%. Sign up for Z-mail.