Johnson Controls
Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe
Mfr # T-4002-303
Zoro # G5063335
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Action Type - Pneumatic Thermostats Direct Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Single Temperature
Replacement Parts
Explore More Products
- JOHNSON CONTROLS Pneumatic Controller, Single Input T-5312-1
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe T-4756-205
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit T-4000-630
- JOHNSON CONTROLS Relief Valve, 1/4", 0 to 25 psi, Brass A-4000-144
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi T-5210-1008
- JOHNSON CONTROLS Air Switching Valve, 1/4 in Barb, 2 to 4 psi V-6135-1
- JOHNSON CONTROLS Receivercont, Dual, Proportional Integral T-5800-4
- JOHNSON CONTROLS Trans 30/80F 4" Cap T-5210-1139
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi T-5210-1009
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing P658B1012/U
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 A-4110-601
- Johnson Controls Pneumatic Controls