Johnson Controls
Pressure Control, 1/8 in Barbed, 3 to 20 psi
Mfr # P10PA-11C
Zoro # G6571896
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Control Air Pressure 3 to 20 psi
- Air Connections 1/8 in Barbed
- Voltage 120-277V AC
- Number of Stages 3
- Differential Pressure (Stage 2 and 3) 0.4 psi, (Stage 1) 3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P10PA-11C
- Zoro # G6571896
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 3 7/8 in |
Width | 4 3/32 in |
Depth | 3 3/16 in |
Overall Length | 40 7/8 in |
Conduit Size | 1/2 in |
Overall Width | 3 3/16 in |
Air Connection Size | 1/8 in |
Overall Depth | 3 1/4 in |
Description
Pneumatic-Electric Switch, Adjustment Method Screwdriver, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Barbed Hose, Application Electric Heating Systems, Pneumatic Systems, Interlock Functions, Pumps, Air Compressors, Case Material Steel, Conduit Size 1/2 in, Contact Form SPST, Cover Material Steel, Diaphragm Material Buna-N, Electrical Connections Screw Terminal, Full Load Current @ 120V AC 6 A, Full Load Current @ 240V AC 3 A, Locked Rotor Current @ 120V AC 36 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L (BS0102200L)
- PARKER Thermostatic Expan Valve, 8 ton, 700 psi (HXAE-3-ZX200 B15)
- ARIA VENT Fittes Aria Vent 10 in. H X 14 in. W Satin White ABS Plastic Wall/Ceiling Air Vent Return (DWLITFR10X14WHT)
- CHAMPION COOLER MasterStat Digital Evaporative Cooler Thermostat 110423-2 (110423-2)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-201)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb, 18 to 25 psi (EP-8000-1)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-203)
- JOHNSON CONTROLS Pneumatic-Electric Switch, 3-20 psi, SPDT (P10BC-7C)
- JOHNSON CONTROLS Pneumatic Air Dryer Bypass Valve (A-4300-600)
- Johnson Controls Pneumatic Controls