Pressure Switch, SPST, 1/4" MNPT, 12 in. Hg to 80 psi; 100 to 500 psi Range, Steel

  • Mfr # P170MA-18

  • Zoro # G809587051


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPST
Pressure Connection Type
1/4" Male Flare
Range
12 in. Hg to 80 psi; 100 to 500 psi
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P170MA-18
Zoro #
G809587051
UPC #
-
Country of Origin
Mexico

Details

Item
Pressure Switch
Contact Form
SPST
Pressure Connection Type
1/4" Male Flare
Range
12 in. Hg to 80 psi; 100 to 500 psi
Housing Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.