Johnson Controls
Pressure Transducer, 0 to 100 psi
- Zoro #: G9536147
- Mfr #: P598RAPSN100C
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Process Connection Size - Transmitter: 1/8 in
- For Use With: Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
- Max. Pressure (PSI): 100 psi
- Process Connection: 1/8"-27 NPT External Thread
- Manufacturers Warranty Length: 3 yr
- Process Connection Type - Transmitter: MNPT
- Loop Resistance: Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
- Operating Temp. - Transmitter: -40 Degrees to 212 Degrees F
$45.52
Subtotal: $45.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Johnson Controls #P598RAPSN100C Specifications
- Zoro #: G9536147
- Mfr #: P598RAPSN100C
- Process Connection Size - Transmitter: 1/8 in
- For Use With: Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
- Max. Pressure (PSI): 100 psi
- Process Connection: 1/8"-27 NPT External Thread
- Manufacturers Warranty Length: 3 yr
- Process Connection Type - Transmitter: MNPT
- Loop Resistance: Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
- Operating Temp. - Transmitter: -40 Degrees to 212 Degrees F
- Output - Transmitter: 0.5 to 4.5V DC
- Pressure Range (In. WC): 271 to 2,768
- Transmitter Type: Pressure Transmitter
- Housing: SUS303 Stainless Steel
- Range Units - Transmitter: psi
- Range Values - Transmitter: 0 to 100
- Compatible With: All Media Compatible with SUS303 Stainless Steel, Including Ammonia
- Electrical Connections - Transmitter: Packard Connector
- Power Required - Transmitters: 4.8 to 5.2V DC
- Range: 0 to 100 psi
- Item: Pressure Transmitter
- Wetted Materials - Transmitters: 303 Stainless Steel
- Accuracy - Transmitter: +/-1.50%
- Wiring Entry - Transmitter: None
- Calibration Certificate: No
- Pressure Units: psi
- Maximum Operating Temperature: 257 Degrees F
- Response Time: 5 msec
- Maximum Pressure: 100 psi
- IP Rating: IP67
- Intrinsically Safe: No
- Electrical Connection: 3-Pin Packard Connector
- Process Connection Type: NPT
- (hidden) connection builder: 3-Pin Packard Connector
- Pressure Range: -10 psi to 100 psi
- Calibration Certificate Included: No
- Number of Wires: 3
- Burst Pressure: 5x Range
- Maximum Loop Resistance: 100 Mega Ohm @ 500V DC
- Minimum Pressure: -10 psi
- Explosion/Fire Proof: No
- Housing Material: Stainless Steel
- Minimum Operating Temperature: -40 Degrees F
- NIST Traceable Certificate: No
- Process Connection Size: 1/8 in
- Storage Temperature Range: -40 Degrees F to 302 Degrees F (-40 Degrees C to 150 Degrees C)
- For Use With Media Type: Air Conditioning Applications, Commercial and Industrial Refrigeration
- Operating Temperature: -40 Degrees F to 257 Degrees F
- Type of Pressure: Sealed Gauge
- Standards: CE
- Series: P598
- Fitting Material: Stainless Steel
- Enclosure Rating: IP67
- Process Connection Gender: Male
- Overpressure: 3x Range
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure -10 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Reviews of Johnson Controls #P598RAPSN100C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi P598VCPSN101K
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 psi P598VAPSN107C
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 psi P598RCPSN107C
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi P599AAPS105K
- JOHNSON CONTROLS P499Aap-105K Std 4-20Ma P499 P499AAP-10
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI P499RAP-105C
- JOHNSON CONTROLS Elect Press Transdcr Kit, -10 To 100psis P499RAPS100K
- JOHNSON CONTROLS Elec Pressure Transducer, -10 to 100 psis P499RAPS100C
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi P599AAPS107C
- SPAN Digital Display Pressure Transducer Parts and Accessory 23-1325
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17M0215CD5000#
- Johnson Controls Pressure Transducers