Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pressure Transducer, 0 to 100 psi

  • Zoro #: G0337327
  • Mfr #: P598VAPSN101K
$77.40
  • Accuracy - Transmitter: +/-1.50%
  • Housing: SUS303 Stainless Steel
  • Wiring Entry - Transmitter: None
See full product details
Out of Stock

Johnson Controls #P598VAPSN101K Specifications

  • Zoro #: G0337327
  • Mfr #: P598VAPSN101K
  • Accuracy - Transmitter: +/-1.50%
  • Housing: SUS303 Stainless Steel
  • Wiring Entry - Transmitter: None
  • Range Units - Transmitter: psi
  • Item: Pressure Transmitter
  • Range Values - Transmitter: 0 to 100
  • Electrical Connections - Transmitter: Packard Connector with 6-1/2 ft Wiring Harness
  • Output - Transmitter: 0 to 10V DC
  • Includes: 6 ft 6 in Wiring Harness
  • Process Connection Type - Transmitter: MNPT
  • For Use With: Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
  • Process Connection Size - Transmitter: 1/8 in
  • Compatible With: All Media Compatible with SUS303 Stainless Steel, Including Ammonia
  • Operating Temp. - Transmitter: -40 Degrees to 212 Degrees F
  • Transmitter Type: Pressure Transmitter
  • Power Required - Transmitters: 12 to 33V DC
  • Max. Pressure (PSI): 100 psi
  • Loop Resistance: Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
  • Wetted Materials - Transmitters: 303 Stainless Steel
  • Range: 0 to 100 psi
  • Pressure Range (In. WC): 0 to 2768
  • Calibration Certificate: No
  • Manufacturers Warranty Length: 3 yr
  • Process Connection: 1/8"-27 NPT External Thread
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 303 Stainless Steel, Range Values - Transmitter 0 to 100, Range Units - Transmitter psi, Accuracy - Transmitter +/-1.50 Percent, Electrical Connections - Transmitter Packard Connector with 6-1/2 ft Wiring Harness, Power Required - Transmitters 12 to 33V DC, Process Connection Size - Transmitter 1/8 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 0 to 10V DC, Operating Temp. - Transmitter -40 Degrees to 212 Degrees F

Reviews of Johnson Controls #P598VAPSN101K