Johnson Controls
Pressure Transducer, 0 to 500 psi
- Zoro #: G9533091
- Mfr #: P598ACPSN105C
Hover or click to zoom Tap to zoom
Key Features
- Power Required - Transmitters: 9 to 32V DC
- Range Values - Transmitter: 0 to 500
- Wiring Entry - Transmitter: None
- Electrical Connections - Transmitter: Packard Connector
- Process Connection: 1/4 in SAE 45 Degrees Flare Internal Thread
- Wetted Materials - Transmitters: 303 Stainless Steel
- Process Connection Size - Transmitter: 1/4 in
- For Use With: Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
$54.16
Subtotal: $54.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 psi P598ACPSN107C
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi P599VCPS101K
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 psi P598AAPSN107K
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi P599VCPS107K
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 psi P598VAPSN105K
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI P499VCP-105K
- JOHNSON CONTROLS Humidity Transmitter, Wall Mount HT-6703-0N00W
- JOHNSON CONTROLS Transducer, 50-150 F, 8" Avg T-5210-1007
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi P599AAPS107C
- NOSHOK Pressure Transducer, 0-10V, 500 psi 200-500-1-5-2-7
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, G17M0242DO500#
- Johnson Controls Pressure Transducers