Johnson Controls
Pressure Transducer, 0 to 750 psi
- Zoro #: G0336627
- Mfr #: P598AAPSN107K
Hover or click to zoom Tap to zoom
Key Features
- Transmitter Type: Pressure Transmitter
- Wetted Materials - Transmitters: 303 Stainless Steel
- Range Values - Transmitter: 0 to 750
- Range Units - Transmitter: psi
- Accuracy - Transmitter: +/-1.50%
- Electrical Connections - Transmitter: Packard Connector with 6-1/2 ft Wiring Harness
- Power Required - Transmitters: 9 to 32V DC
- Process Connection Size - Transmitter: 1/8 in
$70.95
Subtotal: $70.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JOHNSON CONTROLS Pressure Transducer, 0 to 200 psi P598RAPSN102K
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 200 psi P599RCPS102K
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi P599ACPS105K
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi P599RCPS101C
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 PSI P499ACP-107K
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi P599RAPS101K
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi P599VCPS107C
- JOHNSON CONTROLS Pressure Trans 0500 Psig, 010 Vdc Output P499VCP-105C
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI P499RCP-105K
- ANDERSON GREENWOOD INSTRUMENT MANIFOLD 6000PSI PRESSURE TRANSMITTER PARTS & ACCESSORY M4THIS-4-BC
- CONTROL AIR 900X 420Ma 315PSI 30VDC Current To Pressure Transducer, 900ACA 900-ACA
- Johnson Controls Pressure Transducers