Johnson Controls
Pressure Transducer, 0 to 750 psi
- Zoro #: G9535027
- Mfr #: P598RCPSN107C
Hover or click to zoom Tap to zoom
Key Features
- Range Values - Transmitter: 0 to 750
- Loop Resistance: Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
- Range: 0 to 750 psi
- Output - Transmitter: 0.5 to 4.5V DC
- Pressure Range (In. WC): 0 to 20,780
- Accuracy - Transmitter: +/-1.50%
- Range Units - Transmitter: psi
- Calibration Certificate: No
$46.50
Subtotal: $46.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Johnson Controls #P598RCPSN107C Specifications
- Zoro #: G9535027
- Mfr #: P598RCPSN107C
- Range Values - Transmitter: 0 to 750
- Loop Resistance: Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
- Range: 0 to 750 psi
- Output - Transmitter: 0.5 to 4.5V DC
- Pressure Range (In. WC): 0 to 20,780
- Accuracy - Transmitter: +/-1.50%
- Range Units - Transmitter: psi
- Calibration Certificate: No
- Power Required - Transmitters: 4.8 to 5.2V DC
- For Use With: Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
- Wiring Entry - Transmitter: None
- Process Connection: 1/4 in SAE 45 Degrees Flare Internal Thread
- Compatible With: All Media Compatible with SUS303 Stainless Steel, Including Ammonia
- Item: Pressure Transmitter
- Transmitter Type: Pressure Transmitter
- Max. Pressure (PSI): 750 psi
- Process Connection Size - Transmitter: 1/4 in
- Housing: SUS303 Stainless Steel
- Manufacturers Warranty Length: 3 yr
- Electrical Connections - Transmitter: Packard Connector
- Wetted Materials - Transmitters: 303 Stainless Steel
- Operating Temp. - Transmitter: -40 Degrees to 212 Degrees F
- Process Connection Type - Transmitter: SAE Flare Internal Thread
- Process Connection Type: SAE 45 Degrees Flare
- Fitting Material: Stainless Steel
- Minimum Pressure: 0 psi
- Electrical Connection: 3-Pin Packard Connector
- Standards: CE
- Process Connection Gender: Male
- Maximum Pressure: 750 psi
- Calibration Certificate Included: No
- Overpressure: 3x Range
- Number of Wires: 3
- Explosion/Fire Proof: No
- Response Time: 5 msec
- (hidden) connection builder: 3-Pin Packard Connector
- Type of Pressure: Sealed Gauge
- Process Connection Size: 1/4 in
- For Use With Media Type: Air Conditioning Applications, Commercial and Industrial Refrigeration
- Intrinsically Safe: No
- Maximum Loop Resistance: 100 Mega Ohm @ 500V DC
- Pressure Range: 0 psi to 750 psi
- Minimum Operating Temperature: -40 Degrees F
- Housing Material: Stainless Steel
- IP Rating: IP67
- Operating Temperature: -40 Degrees F to 257 Degrees F
- Maximum Operating Temperature: 257 Degrees F
- Burst Pressure: 5x Range
- Series: P598
- Enclosure Rating: IP67
- Pressure Units: psi
- NIST Traceable Certificate: No
- Storage Temperature Range: -40 Degrees F to 302 Degrees F (-40 Degrees C to 150 Degrees C)
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Reviews of Johnson Controls #P598RCPSN107C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi P598RCPSN101C
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI P499RCP-101K
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi P599VCPS107K
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi P599RCPS105C
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi P599AAPS105C
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi P598RCSSN101C
- JOHNSON CONTROLS Temperature Transmitter, 120-70 F T-5002-203
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi P599AAPS107C
- JOHNSON CONTROLS Pressure Trans 0100 Psig, 420 Ma Output P499AAP-101C
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBF0415C2300#G
- CUI DEVICES Speakers & Transducers 15X11X3Mm .7W Ip67 6Ohm 600Hz Solderpad CMS-15113-076SP-67
- Johnson Controls Pressure Transducers