Johnson Controls

Pressure Transducer, 304L SS, 0 to 750 psi (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Transmitter Type: Pressure Transmitter
  • Wetted Materials - Transmitters: 304L Stainless Steel
  • Range Values - Transmitter: 0 to 750
  • Range Units - Transmitter: psi
  • Accuracy - Transmitter: +/-1.50%
  • Electrical Connections - Transmitter: Packard Connector
  • Power Required - Transmitters: 12 to 33V DC
  • Process Connection Size - Transmitter: 1/8 in
See all product information
This Product is Discontinued
Shop for all Pressure Transducers
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents