Johnson Controls
Stage Module, SPDT, 24VAC
- Zoro #: G6942485
- Mfr #: C450SBN-3C
Hover or click to zoom Tap to zoom
Key Features
- Switch Action: Open/Close on Rise
- Voltage: 24VAC
- Differential: 1 Degrees to 30 Degrees F
- Display Type: LCD
- Switch Type: SPDT
- Color: Gray
- Width: 2 1/2 in
- Height: 5 in
$109.02
10% off
$97.59
Subtotal: $97.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Johnson Controls #C450SBN-3C Specifications
- Zoro #: G6942485
- Mfr #: C450SBN-3C
- Switch Action: Open/Close on Rise
- Voltage: 24VAC
- Differential: 1 Degrees to 30 Degrees F
- Display Type: LCD
- Switch Type: SPDT
- Color: Gray
- Width: 2 1/2 in
- Height: 5 in
- For Use With: A99, TE-6300, HE-67
- Display: LCD
- Mounting Type: DIN
- Item: Stage Module
- Depth: 2 1/2 in
- Input Voltage: 24V AC
- Includes: (1) Mfr. No: A99BC-25C Temperature Sensor with 0.25 m (9-1/4 in.) Silicon Leads and (1) Mfr. No: A99BC-300C Temperature Sensor with 3 m (9 ft. 10 in.) Silicon Leads, with the Reset Control Module
- Thermostat Switch Type: SPDT
- Number of Relay Outputs: 1
- Full Load Amps @ 240VAC: 4.9A
- Full Load Amps @ 120VAC: 9.8A
- Enclosure Type: NEMA 1
- Number of Switches: 1
- Voltage Range: 24VAC
- Shop By: Closeouts
- Accessory Type: Stage Module
- Country of Origin (subject to change): Mexico
Description
Stage Module, Height 5 in, Width 2 1/2 in, Depth 2 1/2 in, Color Gray, Mounting Type DIN, Display LCD, Input Voltage 24V AC
Reviews of Johnson Controls #C450SBN-3C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JOHNSON CONTROLS Remote Bulb Temp Control, Open Low, 20 Degrees to 80 Degrees F, SPST A19AAT-2C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F A19ADB-38C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall T26T-3C
- JOHNSON CONTROLS G-2010-11 Air Gauge G-2010-11
- JOHNSON CONTROLS Dmpr-Kc005 Blade Pin Extension DMPR-KC005
- JOHNSON CONTROLS Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F T46SDA-1C
- JOHNSON CONTROLS Air Temp Control, Rod and Tube, 4/101 C A25CN-4C
- JOHNSON CONTROLS Remote Bulb Temp Control, Diff 3-12, Adjst A19ABA-44C
- JOHNSON CONTROLS Line Voltage Wall Thermostat, Wall, 40 Degrees F to 90 Degrees F T26A-15
- LUX Lv11 120/240V 2-Wire Heat Only LV11
- TELEDYNE LAARS 2400-029 Thermostat And O-Ring 2400-029
- Johnson Controls Thermostats