Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Low Voltage WiFi Capable Thermostat, Humid. Control, White

  • Zoro #: G0081405
  • Mfr #: T8590

$270.91

Details
  • Temperature Limiting: Yes
  • Includes: Mounting screws
  • Depth: 1-7/64"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Johnson Controls #T8590 Specifications

  • Zoro #: G0081405
  • Mfr #: T8590
Temperature Limiting: Yes Includes: Mounting screws
Depth: 1-7/64" Voltage: 20 to 30VAC
Automatic Changeover: Yes Programs per Week: 7
Stages Cool: 2 Display Color: Multicolor
Power Method: Hardwired Fan Switching: Auto-On-Program
Item: Digital Thermostat Key Pad Lockout: Yes
Temp. Settings per Day: 4 Mounting Type: Horizontal
Control Range: 35 Degrees to 99 Degrees F Low Battery Indicator: No
Humidification Control: Yes Display Size: 8.5 sq. in.
System Switching: Auto-Heat-Cool-Off Stages Heat: 4
Features: Customizable Wallpaper and Slideshow, Simple Operation, Time Period Scheduler, At A Glance Information, Nighttime Dimmer, 7-Day Energy Usage Graph, Security, Programmable Daylight Savings, Multiple Languages, Universal Compatibility Batteries Included: No
Programmable Fan: Yes Temporary Program Override: Yes
Width: 5-3/16" Height: 4"
Agency Compliance: UL, cUL, File E107041, NEC Class 2 Dual Transformer Compatible: No
Filter Indicator: No Battery Backup: No
Terminal Designations: SENSOR, C, R, G, Y1, Y2, W1/O/B, W2, W3/AUX Temporary Temperature Hold: Yes
Dehumidification Control: Yes Remote Sensing Capability: Yes
Color: White For Use With: Residential Applications
Display Type: LCD 750mV Compatible: No
Mounting Location: wall Country of Origin (subject to change): China

Description

Low voltage thermostats are typically used with central heating and A/C systems, with boilers or with heat pumps; if you need help buying a thermostat, a Zoro customer technician can always be found. Take a look at the features for Johnson Controls Low Voltage WiFi Capable Thermostat. Voltage: 20 to 30VAC, Width: 5-13/64", Color: White.

Reviews of Johnson Controls #T8590