Valve, Water, 3/4 In

JOHNSON CONTROLS| Zoro #: G0758913| Mfr #: V46AC-1E

$211.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0758913 Mfr #: V46AC-1E
Item: Water Regulating ValveConnection: NPT
Type: 2 WayDesign Pressure (PSIG): 320
Construction: Take-apart, Allows Accessibility to Interior of ValveApplication: Valves Control Condenser Pressure on any Water-cooled Refrigeration Unit, For Standard Non-corrosive Refrigerants
Set Points: 70 to 260Connection Size (In.): 3/4
Country of Origin (subject to change): Mexico

Product Description

Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Design Pressure (PSIG) 320, Set Points 70 to 260, Take-apart, Allows Accessibility to Interior of Valve, Application Valves Control Condenser Pressure on any Water-cooled Refrigeration Unit, For Standard Non-corrosive Refrigerants, For Use With Water Cooled Condensors

Product Reviews

Save 15%. Sign up for Z-mail.