Cross Check Level

JOHNSON| Zoro #: G0338791| Mfr #: 125

$3.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cross Check Level
Application: For Leveling in Both Planes Simultaneously
Construction: Red High Impact Plastic Body
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338791 Mfr #: 125
Item: Cross Check LevelApplication: For Leveling in Both Planes Simultaneously
Construction: Red High Impact Plastic BodyNumber of Plumb Vials: 1
Total Number of Vials: 2Length (In.): 2-1/4
Vial Material: Yellow AcrylicNumber of Mounting Holes: 2
Number of Level Vials: 1Country of Origin (subject to change): United States

Description

Cross Check Level, Number of Vials 2, Measure 2 Planes at Once

Reviews