Cross Line Laser, Int, Red, 100 ft.

JOHNSON| Zoro #: G0969787| Mfr #: 40-6230

$472.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Manual Leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969787 Mfr #: 40-6230
Width: 3/4"Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Manual LevelingNumber of Dots: 0
Includes: Mounting bracketItem: Cross Line Laser
Features: Cylindrical Lens Technology, Hard Anodized Scratch Resistant Housing, IP65Preset Angle: None
Power Source: 110VACPlumb Up: No
Auto Shutoff: NoNumber of Plumb Vials: 0
Interior/Exterior: InteriorNumber of Lines: 0
Number of Beams: 2Thread Size: 1/4-20
Accuracy: +/- 1/16" @ 10 ft.Length: 4"
Number of 45 Degree Vials: 0Laser Class: 2
Number of Level Vials: 0Number of Scanning Modes: 2
Plumb Down: NoVisual/Audible Indicators: Yes
Height: 1-3/8"Beam Color: Red
Total Number of Vials: 0Range w/o Detector: 100 ft.
Country of Origin (subject to change): United States

Description

Cross Line Laser, Interior, Horizontal and Vertical, Manual Leveling, Number of Beams 2, Number of Dots 0, Number of Lines 0, Beam Color Red, Range w/o Detector 100 ft., Accuracy +/- 1/16 In. @ 10 Ft, Laser Class 2, Visual/Audible Indicators Yes, Auto Shutoff No, Plumb Down No, Plumb Up No, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0, Number of 45 Degree Vials 0, Thread Size 1/4-20, Number of Scanning Modes 2, Length 4 In., Width 3/4 In., Height 1-3/8 In.

Reviews