KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cross Line Laser, Int/Ext, Red, 150 ft.

JOHNSON| Zoro #: G1163547| Mfr #: 40-6625

$161.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-1/4"
Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Pendulum Self-Leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163547 Mfr #: 40-6625
Width: 5-1/4"Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Pendulum Self-LevelingNumber of Dots: 0
Auto Leveling Range: +/-5 DegreesIncludes: Multi-Functional Magnetic Base, (3) AA Alkaline Batteries, Mounting Strap, Magnetic Target, Soft-Sided Pouch
Item: Cross Line LaserFeatures: Manual Mode Allows Unit to Tilt to Extreme Angles, IP55
Preset Angle: NonePower Source: (3) AA Batteries
Plumb Up: NoAuto Shutoff: Yes
Number of Plumb Vials: 0Interior/Exterior: Interior and Exterior
Number of Lines: 0Number of Beams: 2
Accuracy: +/-1/8" @ 35 ft.Length: 6-1/4"
Number of 45 Degree Vials: 0Laser Class: 3a
Number of Level Vials: 0Number of Scanning Modes: 1
Plumb Down: NoVisual/Audible Indicators: Yes
Height: 2"Beam Color: Red
Total Number of Vials: 0Range w/o Detector: 150 ft.
Country of Origin (subject to change): China

Description

Line Lasers, Cross Line Laser, Interior and Exterior, Horizontal and Vertical, Pendulum Self-Leveling, Number of Beams 2, Number of Dots 0, Number of Lines 0, Laser Color Red, Range w/o Detector 150 ft., Accuracy +/-1/8 In. @ 35 ft., IP Rating 55, Laser Class 3A, Auto Leveling Range +/-5 Degrees , Visual/Audible Indicators Yes, Auto Shutoff Yes, Plumb Down No, Plumb Up No, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0, Number of 45 Degree Vials 0, Preset Angle None

Reviews