KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cross Line Laser, Int/Ext, Red, 300 ft.

JOHNSON| Zoro #: G1304956| Mfr #: 40-6662

$601.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Pendulum Self-Leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304956 Mfr #: 40-6662
Width: 5"Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Pendulum Self-LevelingNumber of Dots: 0
Auto Leveling Range: +/-3 DegreesIncludes: Rechargeable Battery Pack, 6.4V Adapter, Alkaline Battery Pack, Red Glasses, Magnetic Target, Hard-Shell Case
Item: Cross Line LaserFeatures: Self-Leveling quad line, IP54
Preset Angle: 90 DegreesRange w/Detector: 300 ft.
Power Source: NiMH, (4) AA Batteries, or 6V AdapterPlumb Up: Yes
Auto Shutoff: NoNumber of Plumb Vials: 0
Interior/Exterior: Interior and ExteriorNumber of Lines: 0
Number of Beams: 4Thread Size: 5/8-11
Accuracy: +/-1/8" @ 50 ft.Length: 7"
Number of 45 Degree Vials: 0Laser Class: 3a
Number of Level Vials: 0Number of Scanning Modes: 2
Plumb Down: YesVisual/Audible Indicators: Yes
Height: 4-3/4"Beam Color: Red
Total Number of Vials: 0Range w/o Detector: 200 ft.
Country of Origin (subject to change): China

Description

Cross Line Laser, Interior and Exterior, Horizontal and Vertical, Pendulum Self Leveling, Number of Beams 4, Number of Dots 0, Number of Lines 0, Beam Color Red, Range w/Detector 300 ft., Range w/o Detector 200 ft., Accuracy +/-1/8 In. @ 50 ft., Laser Class 3A, Auto Leveling Range +/-3 Degrees , Visual/Audible Indicators Yes, Auto Shutoff No, Plumb Down Yes, Plumb Up Yes, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0, Number of 45 Degree Vials 0

Reviews