Johnson Level & Tool
Digital Angle Finder, 10 in, Aluminum
Mfr # 1750-1000
Zoro # G5314206
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 0 Degrees to 225 Degrees
- Power Source 3V Lithium Battery
- Accuracy +/-0.15 Degrees
- Features Automatic Shut-Off After 5 Minutes Without Use, Zero Button for Measurements of Absolute or Relative Angles
- Display LCD
Explore More Products
- JOHNSON LEVEL & TOOL Digital Angle Finder, Mag, VGroove, 1 Vial 1886-0400
- JOHNSON LEVEL & TOOL Magnetic Angle Locator 700
- JOHNSON LEVEL & TOOL 7 Digital Angle Locator and Ruler 1888-0700
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 2 Button 1886-0100
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 3 Button 1886-0200
- JOHNSON LEVEL & TOOL Johnson Angle Locator and Ruler Functions Metric SAE 0 to 360 deg Digital LCD Display SS 1888-1100
- JOHNSON LEVEL & TOOL Pitch And Slope Locator 750
- JOHNSON LEVEL & TOOL Magnet DGTL ANG Locator 1886-0000
- GENERAL TOOLS Digital Angle Finder, 5" Size, LCD 822
- BIG HORN Angle Checker 19585
- INSIZE Electronic Digital Protractor, 10" L, LCD 2171-250
- Johnson Level & Tool Angle, Pitch, and Slope Locators