Johnson Level & Tool
Digital Angle Finder, Magnetic, V-Groove
Mfr # 1886-0300
Zoro # G5314617
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 0 Degrees to 180 Degrees
- Overall Width 2 in
- Overall Height 2 3/8 in
- Power Source 3V Lithium Battery
- Number of Level Vials 0
Explore More Products
- JOHNSON LEVEL & TOOL Digital Angle Finder, Mag, VGroove, 1 Vial 1886-0400
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 7 In L 1888-0700
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 3 Button 1886-0200
- JOHNSON LEVEL & TOOL Digital Angle Finder, 12 in, Aluminum 1750-1200
- JOHNSON LEVEL & TOOL Digital Angle Finder, 10 in, Aluminum 1750-1000
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 11 In L 1888-1100
- JOHNSON LEVEL & TOOL Pitch And Slope Locator 750
- JOHNSON LEVEL & TOOL Magnet DGTL ANG Locator 1886-0000
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg 505P-7
- HHIP 2" Precision Sine Vise With 2-5/8" Opening 3900-2603
- INSIZE Electronic Digital Protractor, 8" L, LCD 2176-200
- Johnson Level & Tool Measuring and Layout Tools