KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Laser Level/Angle Finder, Adj Arm

JOHNSON| Zoro #: G2135244| Mfr #: 40-6065

$185.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dimensions (In.): 21 x 2 1/2 x 1 1/4
Includes: Soft Carrying Case, Batteries
Accuracy: +/-0.1 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135244 Mfr #: 40-6065
Dimensions (In.): 21 x 2 1/2 x 1 1/4Includes: Soft Carrying Case, Batteries
Accuracy: +/-0.1 DegreesType: Digital
Characteristics: Simultaneously Displays Angle In Degrees/Inclination In Degrees Or Percent, Automatic Digit Inversion, Hold Function, Laser, Automatic Shutoff, Locking Adjustable Arm, 1/4-20 Thread MountPower Source: (3) AA Batteries
Operating Temp. (F): 15 to 115Item: Laser Level/Angle Finder
Visual/Audible Indicators: Digital Display/Audible Tones For LevelApplication: For Angles/Inclinations/Slope
Range (Ft.): 0 to 90Length (In.): 23
Country of Origin (subject to change): China

Description

Laser Level/Angle Finder, Digital, Range Inclination 4 x 90 Deg/Angle 0 to 182.5 Deg Ft, Accuracy Within 10 Deg Range of 0, 90, 180, 270 +/- 0.1/Other +/- 2 Deg, Power Source (3) AA Alkaline, Digital Display/Audible Tones For Level, Simultaneously Displays Angle In Degrees/Inclination In Degrees Or Percent, Automatic Digit Inversion, Hold Function, Laser, Automatic Shutoff, Locking Adjustable Arm, 1/4-20 Thread Mount, For Angles/Inclinations/Slope, Includes Soft Carrying Case, Batteries

Restrictions and Compliance

*3: Hazardous material

Reviews