DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Digital Level, Laser, Electronic, w/Case

JOHNSON| Zoro #: G0660886| Mfr #: 40-6080

$130.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimensions (In.): 11-1/2 x 2 1/4 x 1 1/4
Includes: Soft Carrying Case And Batteries
Accuracy: +/-0.1 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660886 Mfr #: 40-6080
Dimensions (In.): 11-1/2 x 2 1/4 x 1 1/4Includes: Soft Carrying Case And Batteries
Accuracy: +/-0.1 DegreesVisual/Audible Indicators: Digital Display And Audible Tones For Plumb And Level
Application: For Measuring Angles And PitchCharacteristics: Switchable Between Angle And Grade, LCD Can Rotate Up To 180 Deg, Inclination In Degrees Or Percent, Self-Calibrated At 0 And 90 Degrees Which Are Confirmed By a Signal Tone, Visible Class II Laser Beam, Magnetic Base, 1/4-20 Thread For Use With Tripod
Length (In.): 12Operating Temp. (F): 15 to 115
Item: Electronic Laser LevelRange (Ft.): 0 to 90
Power Source: (3) AAA BatteriesCountry of Origin (subject to change): China

Description

Electronic Laser Level, Range 4 x 90 Deg Ft, Accuracy +/-0.1 Deg, Power Source (3) AAA Alkaline, Digital Display And Audible Tones For Plumb And Level, Switchable Between Angle And Grade, LCD Can Rotate Up To 180 Deg, Inclination In Degrees Or Percent, Self-Calibrated At 0 And 90 Degrees Which Are Confirmed By a Signal Tone, Visible Class II Laser Beam, Magnetic Base, 1/4-20 Thread For Use With Tripod, For Measuring Angles And Pitch, Includes Soft Carrying Case And Batteries

Restrictions and Compliance

*3: Hazardous material

Reviews