KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dot Laser Level, Int/Ext, Red, 100 ft.

JOHNSON| Zoro #: G0279237| Mfr #: 40-6675

$121.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Pendulum Self-Leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279237 Mfr #: 40-6675
Width: 2-1/2"Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Pendulum Self-LevelingNumber of Dots: 3
Auto Leveling Range: +/-3 DegreesIncludes: Target, (3) AA Alkaline Batteries, Soft-Sided Ppouch
Features: Locking Compensator, IP54Preset Angle: None
Power Source: (3) AA BatteriesPlumb Up: Yes
Auto Shutoff: NoNumber of Plumb Vials: 0
Interior/Exterior: Interior and ExteriorNumber of Lines: 0
Number of Beams: 3Thread Size: 1/4-20
Accuracy: +/-1/8" @ 50 ft.Length: 4-1/2"
Number of 45 Degree Vials: 0Laser Class: 3a
Number of Level Vials: 0Number of Scanning Modes: 1
Plumb Down: YesVisual/Audible Indicators: Yes
Height: 4-1/4"Beam Color: Red
Total Number of Vials: 0Range w/o Detector: 100 ft.
Country of Origin (subject to change): China

Description

Dot Lasers, Dot Laser, Interior and Exterior, Horizontal and Vertical, Pendulum Self-Leveling, Number of Beams 3, Number of Dots 3, Number of Lines 0, Laser Color Red, Range w/o Detector 100 ft., Accuracy +/-1/8 In. @ 50 ft., IP Rating 54, Laser Class 3A, Auto Leveling Range +/-3 Degrees , Visual/Audible Indicators Yes, Auto Shutoff No, Plumb Down Yes, Plumb Up Yes, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0, Number of 45 Degree Vials 0, Preset Angle None

Reviews