Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dot Laser Level, Int/Ext, Red, 200 ft.
  • Zoro #: G0246504
  • Mfr #: 40-6680
$247.48
  • Visual/Audible Indicators: Yes
  • IP Rating: 55
  • Total Number of Vials: 0
See full product details
This item ships free.

Johnson #40-6680 Specifications

  • Zoro #: G0246504
  • Mfr #: 40-6680
Visual/Audible Indicators: Yes IP Rating: 55
Total Number of Vials: 0 Range w/o Detector: 200 ft.
Includes: Multi-Mount, Mounting Strap, Magnetic Base, Tinted Glasses, Magnetic Target, Soft-Sided Carrying Case Power Source: (3) AA Batteries
Features: Transportation Lock, Multi-Functional Magnetic Base, IP55 Laser Usage Environment: Interior and Exterior
Number of 45 Degree Vials: 0 Thread Size: 1/4-20, 5/8-11
Laser Class: 3a Preset Angle: None
Length: 4" Auto Leveling Range: +/-4.5 Degrees
Laser Color: Red Auto Shutoff: Yes
Interior/Exterior: Interior and Exterior Height: 3-1/8"
Leveling Type: Pendulum Self-Leveling Accuracy: +/-1/8" @ 50 ft.
Laser Projection: Horizontal and Vertical Number of Plumb Vials: 0
Number of Level Vials: 0 Horizontal/Vertical: Horizontal and Vertical
Item: Dot Laser Beam Color: Red
Number of Lines: 0 Number of Beams: 5
Number of Scanning Modes: 5 Width: 3-7/8"
Number of Dots: 5 Plumb Up: Yes
Plumb Down: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Keep construction lines consistent by using a rotary or straight line laser level. Here are some important details for Johnson Dot Laser. Length: 4", Accuracy: +/-1/8" @ 50 ft., Leveling Type: Pendulum Self-Leveling.

Restrictions and Compliance

Hazardous material

Reviews of Johnson #40-6680